Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers, Economical Grade


With red organic liquid with white back glass

Manufacturer: hb instrument  B608002520

 View more versions of this product

Catalog No. 13-202-376

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA
Immersion Length 76mm
Grade Economical
Length (English) Overall 11.8 in.
Material White Back Glass
Length (Metric) Overall 300mm
Immersion Type Partial
Temperature Range (Metric) -20° to +150°C
Subdivision 1°C
Thermometer Fill Red Organic
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Accuracy ±1.5, ±2 Above 100°C
Temperature Range (English) Not Applicable
Accuracy ±1.5, ±2 Above 100°C