Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers, Economical Grade


With red organic liquid with white back glass

Manufacturer: fisher scientific  B608002620

 View more versions of this product

Catalog No. 13-201-664

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) Not Applicable
Length (Metric) Overall 300mm
Subdivision 2°F
Accuracy ±1.5, ±3 Below -31°F
Immersion Type Partial
Certifications/Compliance ISO/IEC 17025:2005, A2LA
Material White Back Glass
Length (English) Overall 11.8 in.
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Length 76mm
Grade Economical
Temperature Range (English) -40° to +120°F
Thermometer Fill Red Organic