Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers


Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: hb instrument  B607000820

 View more versions of this product

Catalog No. 13201648

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1.5, ±2 Above 212°F
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Subdivision 2°F
Immersion Type Partial
Length (English) Overall 11.8 in.
Thermometer Fill Blue Organic
Temperature Range (English) 0° to 300°F
Length (Metric) Overall 300mm
Temperature Range (Metric) Not Applicable
Material White Back Glass
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Immersion Length 76mm