Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers


Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: hb instrument  B607000720

 View more versions of this product

Catalog No. 13-201-647

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Thermometer Fill Blue Organic
Material White Back Glass
Length (English) Overall 11.8 in.
Accuracy 3°F
Immersion Length 76mm
Temperature Range (English) 0° to 230°F
Immersion Type Partial
Subdivision 2°F
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Length (Metric) Overall 300mm
Temperature Range (Metric) Not Applicable