Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers


Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: hb instrument  B607000620

 View more versions of this product

Catalog No. 13-201-646

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) -40° to +120°F
Immersion Type Partial
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Length (English) Overall 11.8 in.
Accuracy 3°F
Material White Back Glass
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Subdivision 2°F
Temperature Range (Metric) Not Applicable
Immersion Length 76mm
Length (Metric) Overall 300mm
Accuracy 3°F
Thermometer Fill Blue Organic