Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers


Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: hb instrument  B607000520

 View more versions of this product

Catalog No. 13201645

  • / Each
 

Description & Specifications

Specifications

Length (Metric) Overall 300mm
Length (English) Overall 11.8 in.
Temperature Range (Metric) -20° to +150°C
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Material White Back Glass
Immersion Length 76mm
Subdivision 1°C
Immersion Type Partial
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Thermometer Fill Blue Organic
Accuracy ±1.5, ±2 Above 100°C
Temperature Range (English) Not Applicable
Accessories

Accessories for Catalog Number: 13201645

Item Mfr. No. Item Description Price Per Unit Quantity  
05809Q
Fisherbrand™ Castaloy™ Thermometer Clamps
fisherbrand™
00186Q
Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers Each for $33.31