Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers


Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: hb instrument  B607000420

 View more versions of this product

Catalog No. 13201644

  • / Each
 

Description & Specifications

Specifications

Accuracy 1.5°C
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Length 76mm
Immersion Type Partial
Length (English) Overall 11.8 in.
Length (Metric) Overall 300mm
Material White Back Glass
Subdivision 1°C
Temperature Range (English) Not Applicable
Temperature Range (Metric) -20° to +110°C
Thermometer Fill Blue Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy 1.5°C
Accessories

Accessories for Catalog Number: 13201644

Item Mfr. No. Item Description Price Per Unit Quantity