Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers


Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: hb instrument  B607000320

 View more versions of this product

Catalog No. 13201643

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Length (Metric) Overall 300mm
Accuracy 1.5°C
Thermometer Fill Blue Organic
Length (English) Overall 11.8 in.
Temperature Range (Metric) -35° to +50°C
Material White Back Glass
Temperature Range (English) Not Applicable
Immersion Length 76mm
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Immersion Type Partial
Subdivision 1°C
Accessories

Accessories for Catalog Number: 13201643

Item Mfr. No. Item Description Price Per Unit Quantity  
05809Q
Fisherbrand™ Castaloy™ Thermometer Clamps
fisherbrand™
00186Q
Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers Each for $33.31