missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ General-Purpose Extra-Long Forceps
Fisherbrand General-Purpose Extra-Long Forceps are primarily used to remove specimens from deep bottles or jars.
Description
- Fisherbrand™ General-Purpose Extra-Long Forceps are primarily used to remove specimens from deep bottles or jars
- Our forceps are designed to exceed perfromance expectations and manufactured to exact standards -This is the Fisherbrand Advantage.
- Grips specimens firmly
- Helpful for hard-to-reach places
- Useful for cleaning fish tanks
- Useful in educational, research or medical setting
- Perfect for everyday use
- Built to last long
- Guide pins allow round tips to meet precisely
- Grooved handles provides user comfort and stability
- Constructed of chrome
- Hand polished to mirror finish
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
Round, Serrated Jaws | |
12 in. | |
30.5 cm. | |
144 | |
Multipurpose; Primarily used for to handle specimens in hard-to-reach areas |
Extra-long tweezers | |
Chrome | |
General Purpose Forceps | |
High polish - mirror look | |
Guide pins |