Please login to your online account to display your discounted pricing

Fisherbrand™ General-Purpose Extra-Long Forceps


Remove specimens from deep bottles or jars with long forceps

Manufacturer: fisherbrand™  SDI23901

 View more versions of this product

Catalog No. 10-316A

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Stainless Steel
Length (Metric) 20cm
Quantity (No. per Case) Each
Tip Style Round Serrated
Length (English) 7.87 in.
Product Type General Purpose Forceps