Please login to your online account to display your discounted pricing

Fisherbrand™ Gamma Protection Disposal Bins


For short-term storage of contaminated pipets or pipet tips

Manufacturer: fisherbrand™  1728140001

 View more versions of this product

Catalog No. 03-405-49

  • / Each
 

Description & Specifications

Specifications

Capacity 1.25 gal., 6L
Color Black
Includes Non skid feet
Width (Metric) 18cm
Liner Material Polyethylene
Length (Metric) 18.7cm
Height (Metric) 29.7cm
Material Acrylic
For Use With (Application) For short term storage of isotopes and contaminated labware
Capacity (English) 1.25 gal.
Capacity (Metric) 6L