Please login to your online account to display your discounted pricing

Fisherbrand™ Gamma Protection Disposal Bins


For short-term storage of contaminated pipets or pipet tips

Manufacturer: fisherbrand™  1728140002

 View more versions of this product

Catalog No. 03-405-48

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 6L
Height (Metric) 44.7cm
Width (Metric) 18cm
Capacity 1.25 gal., 6L
For Use With (Application) For short term storage of isotopes and contaminated labware
Includes Non skid feet
Liner Material Polyethylene
Capacity (English) 1.25 gal.
Length (Metric) 18.7cm
Material Acrylic
Color Black