Please login to your online account to display your discounted pricing

Fisherbrand™ Freezer Storage Racks


Organize and optimize the freezers in the lab

Manufacturer: fisherbrand™  920015**

 View more versions of this product

Catalog No. 03-395-480

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 2 in.
For Use With (Equipment) Upright freezers
Height (English) 10.9 in.
Holds 2 in. Boxes
Length (English) 16.5 in.
Length (Metric) 41.9cm
Diameter (Metric) Inside 2 in.
Positions 15.0
Product Type Freezer storage rack
Depth (English) 5.5 in.
Autoclavable No
Quantity 15
Height (Metric) 27.7cm
Autoclavable No
For Use With (Equipment) Upright freezers
Type Freezer storage rack
Shelves 15.0
Material Stainless steel
Diameter (English) Inside 2 in.
Depth (Metric) 13.9cm
Diameter (English) Inner 2 in.
Holds 2 in. Boxes
Positions 15.0