missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Mini-tip Foam Swab, Black Polypropylene Handle

Flexible mini-tip foam applicator with black plastic handle. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.

Manufacturer:  Fisherbrand™ 1806WCFISHER

 View more versions of this product

Catalog No. 14-960-3G




Description

Description

Flexible mini-tip foam applicator with black plastic handle. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.

  • With polypropylene or wood handles
  • Nonlinting and nonscratching

Applications:

May be used with alcohol, acetone, oils, greases, and solvents

Specifications

Specifications

ISO 9001:2008, ISO 13485:2003, FDA GMP's
0.188 in.
0.478 cm
Medical
Wood
0.68 in.
1.74 cm
Non-sterile
Standard
Swab
0.083 in.
0.211cm
Cleaning sensors and components, Applying adhesives or other solutions, Removing dirt, contamination, fluxes or resins, Soft non-abrasive foam tip, Wood handle is naturally biodegradable
White
5.812 in.
14.76 cm
15.2cm
Polyurethane Foam
6 in.
Documents