Please login to your online account to display your discounted pricing

Flexible-Handle Brushes


Soft, single row of bristles fits easily into flask necks

Manufacturer: fisher scientific  JUS17903

 View more versions of this product

Catalog No. 03-570C

  • / Each
  • / Pack of 12 Each
 

Description & Specifications

Specifications

Bristle Type Soft
For Use With (Equipment) 1000mL flasks
Handle Material Plastic
Handle Type Flexible
Includes Hanging ring
Length (English) Bristle 5 in.
No. of Bristle Rows 1
Length (English) 17 in.
Product Type Flask Brush
Diameter (English) Bristle 1.75 in.
Diameter (Metric) Bristle 4.4cm
Length (Metric) Bristle 12.7cm
Length (Metric) 43.18cm