Please login to your online account to display your discounted pricing

Flexible-Handle Brushes


Soft, single row of bristles fits easily into flask necks

Manufacturer: fisher scientific  JUS17902

 View more versions of this product

Catalog No. 03-570B

  • / Each
  • / Pack of 12 Each
 

Description & Specifications

Specifications

Bristle Type Soft
Diameter (English) Bristle 1.5 in.
Diameter (Metric) Bristle 3.8cm
Handle Material Plastic
Handle Type Flexible
Length (English) Bristle 4 in.
Length (Metric) Bristle 10cm
No. of Bristle Rows 1
Length (English) 14 in.
Product Type Flask Brush
For Use With (Equipment) 500mL flasks
Includes Hanging ring
Length (Metric) 35.56cm