Please login to your online account to display your discounted pricing

Fisherbrand™ Flat Shelf Series Polymer Cart


Fisherbrand Flat Shelf Series Polymer Cart is designed for a wide variety of applications.

Manufacturer: fisherbrand™  DD7251I

 View more versions of this product

Catalog No. 13451189

  • / Each
 

Description & Specifications

Specifications

Product Type Flat shelf cart
Material Metal (frame), Polymer (handle and shelves)
Height (English) 33.2 in.
Height (Metric) 84.32cm
Length (English) 33.7 in.
Length (Metric) 85.59cm
Width (English) 21.2 in.
Width (Metric) 53.8cm
Dimensions (L x W x H) 33.7 x21.2 x 33.2 in. (85.59 x 53.8 x 84.32cm)
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181kg
No. of Shelves 3
Includes Polymer shelves (center shelf that adjusts in 1 in. increments) with 0.5 in. raised edges contain spills, contoured handle, built-in tray on top shelf
Weight (English) 43 lb.