Please login to your online account to display your discounted pricing

Fisherbrand™ Filters for TCLP


Binder-free, borosilicate glass fiber filters have 0.7 micron pore size

Manufacturer: fisherbrand™  SA1J075H00

 View more versions of this product

Catalog No. 09-804-142H

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 1.8 in.
Pore Size 0.7μm
Diameter (Metric) Outside 4.7cm
For Use With (Application) Recommended for use with filter holder in filtering highly granular samples or those with <10% solids, TCLP
Material Borosilicate Glass Fiber