Please login to your online account to display your discounted pricing

Fisherbrand™ Filter Adapters


Eliminates boring of special size holes in rubber stoppers

Manufacturer: fisher scientific  1010A2

 View more versions of this product

Catalog No. 10-184-2

  • / Pack of 12 Each
 

Description & Specifications

Specifications

For Use With (Equipment) Buchner and fritted Glass funnels, porcelain filters without headpieces
Autoclavable Yes
Thickness (English) Wall 0.09 in.
Material Neoprene Rubber
Thickness (Metric) Wall 0.25cm
Product Type Filter Adapter
Diameter (Metric) 27 x 16mm
Height (Metric) 2.1cm
Height (English) 0.8 in.