missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Filter Adapters
Description
Eliminates boring of special size holes in rubber stoppers
Designed to fit Buchner and fritted-glass funnels, porcelain filters without headpieces, and reverse flow cleaning of filter crucibles. Useful in filtration assemblies for supporting funnels, Gooch crucibles, and filter tubes.
- Neoprene rubber
- Autoclavable
- Adapter does not need to be fitted closely around the funnel stem to be functional
- Can be used singly or nesting with adjacent sizes
- Available as an adapter set, or in individual sizes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Size 3 |
| Material | Neoprene Rubber |
| For Use With (Equipment) | Buchner and fritted Glass funnels, porcelain filters without headpieces |
| Thickness (English) Wall | 0.1 in. |
| Thickness (Metric) Wall | 0.3 cm |
| Type | Filter Adapter |
| Height (English) | 0.9 in. |
| Height (Metric) | 2.5 cm |
| Diameter (Metric) | 37 x 22 mm |