Please login to your online account to display your discounted pricing

Fisherbrand™ Filter Adapters


Eliminates boring of special size holes in rubber stoppers

Manufacturer: fisher scientific  1010A4

 View more versions of this product

Catalog No. 10-184-4

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) 46 x 29mm
Height (English) 1.1 in.
Height (Metric) 2.9cm
Autoclavable Yes
Product Type Filter Adapter
For Use With (Equipment) Buchner and fritted Glass funnels, porcelain filters without headpieces
Material Neoprene Rubber
Thickness (English) Wall 0.1 in.
Thickness (Metric) Wall 0.35cm