Please login to your online account to display your discounted pricing

Fisherbrand™ Externally and Internally Threaded Cryogenic Storage Vials


Choice of externally threaded vials with HDPE closures for aseptic technique, or internally threaded vials featuring polypropylene closures with silicone gasket for tight seal

Manufacturer: fisherbrand™  N3004600050

 View more versions of this product

 Alert

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Catalog No. 10-500-27

  • / Pack of 50 Each
  • / Case of 20 Pack
 

Description & Specifications

Specifications

Product Type Cryogenic Storage Vial
Closure Material HDPE
For Use With (Application) For storage of biological materials in mechanical freezers or in the vapor phase of liquid Nitrogen
Height (Metric) 92mm
Quantity 50/Pk.
Diameter (English) Outer 0.53 in.
Diameter (Metric) Outer 13.5mm
Material Polypropylene
Thread Style External
Sterile Yes
Height (English) 3.62 in.
Closure Screw
Packaging 20/Case
Certifications/Compliance CE Marked
Shape Conical
Autoclavable No
Capacity 5mL
Accessories

Accessories for Catalog Number: 1050027

Item Mfr. No. Item Description Price Per Unit Quantity