Please login to your online account to display your discounted pricing

Fisherbrand™ Externally and Internally Threaded Cryogenic Storage Vials


Choice of externally threaded vials with HDPE closures for aseptic technique, or internally threaded vials featuring polypropylene closures with silicone gasket for tight seal

Manufacturer: fisherbrand™  N3004600012

 View more versions of this product

 Alert

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Catalog No. 10-500-25

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Cryogenic Storage Vial
Shape Conical
Thread Style External
Height (English) 1.49 in.
Diameter (Metric) Outer 13.5mm
Packaging 10/Case
Diameter (English) Outer 0.53 in.
Capacity 1.2mL
Closure Material HDPE
Sterile Yes
For Use With (Application) For storage of biological materials in mechanical freezers or in the vapor phase of liquid Nitrogen
Certifications/Compliance CE Marked
Material Polypropylene
Height (Metric) 38mm
Closure Screw
Quantity 100/Pk.
Autoclavable No
Accessories

Accessories for Catalog Number: 1050025

Item Mfr. No. Item Description Price Per Unit Quantity  
10-500-28
Fisherbrand™ Cryogenic Vial Storage Boxes
fisherbrand™
N3004620909
Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials Pack of 4 Each for $99.23
Case of 6 Pack for $595.38
12-565-177
Thermo Scientific™ Storage Tube Protection
thermo scientific™
343958
Protect tubes submerged in LN2 and prevent tube explosion with Thermo Scientific™ Storage Tube Protection. Pack of 15 Each for $202.73
Case of 20 Pack for $4,054.60