missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Enviro-Safe™ Liquid-In Glass Verification Thermometers with Compliance Report
Feature a PFA-fluoropolymer safety coating and Enviro-Safe EnviroKleen™ environmentally friendly fill.
Supplier: Fisherbrand™ B602000920
Includes: ICertificate of Compliance and individual serial number
Description
- These mercury free thermometers come with a certificate of compliance and are useful for verifying sample temperatures in freezers, refrigerators, incubators and blood banks
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with EnviroKleen™ certified Enviro-Safe™ liquid
- Permanently fused markings and lead free glass
- Individually serialized and made in the USA
Specifications
37°C | |
To verify sample temperatures in incubator | |
Certificate of Compliance and individual serial number | |
135 mm | |
Enviro-Safe™ Liquid | |
15°C | |
Incubator | |
0.5°C |
NIST | |
Precision | |
5.3 in. | |
Glass | |
50°C | |
15°C to 50°C | |
0.5°C |