Please login to your online account to display your discounted pricing

Fisherbrand™ Enviro-Safe™ Thermometers


Feature a PFA-fluoropolymer safety coating and Enviro-Safe EnviroKleen™ environmentally friendly fill

Manufacturer: hb instrument  B602000820

 View more versions of this product

Catalog No. 13201463

  • / Each
  • / Case of 5 Each
 

Description & Specifications

Specifications

Certifications/Compliance NIST
Includes Certificate of Conformance and individual serial number
Grade Precision
Subdivision 0.5°C
Temperature Range (Metric) -5° to +20°C
For Use With (Equipment) Blood Bank
Accuracy 0.5°C
Length (Metric) Overall 135mm
Material Glass
Thermometer Fill Enviro-Safe™
For Use With (Application) To verify sample temperatures in blood bank
Calibration Points 4°C
Length (English) Overall 5.3 in.
Accuracy 0.5°C