Please login to your online account to display your discounted pricing

Fisherbrand™ Elite™ Adjustable-Volume Pipetters


Manufacturer: fisherbrand™  4680090

 View more versions of this product

Catalog No. FBE10000

  • / Each
 

Description & Specifications

Specifications

Compatible Tips SureOne™ pipetter tips - (FBE00002; FBE00005; FBE00010)
Increments 0.02mL
Includes Calibration certificate, in-lab calibration tool
Autoclavable Yes
Finger Style Ergonomic
Secure Tip Attachment Soft touch tip ejection
Volume (Metric) 1 to 10mL
Warranty 3 Years
Accuracy 0.5 to 2%
Volume (Metric) Range 1 to 10mL
Product Type Standard
Accessories

Accessories for Catalog Number: FBE10000

Item Mfr. No. Item Description Price Per Unit Quantity  
02-707-466
Fisherbrand™ Maxi Pipet Tips
fisherbrand™
094FIS
For use with large volume pipets Pack of 100 Each for $74.90
Case of 10 Pack for $749.00
FBESTAND
Fisherbrand™ Elite™ Pipetter Stand
fisherbrand™
9420401
Accomodates up to six pipetters Each for $102.32