missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Eight-Channel Alarm Timer

Features a clock and a stopwatch mode

Manufacturer:  Fisherbrand™ 5005FS

Catalog No. 06-662-6



Includes: Battery (where required)

Description

Description

Fisherbrand™ Eight-Channel Alarm Timer can be set from whisper low at the lab bench to ear-piercing loud for noisy plant areas. Features a clock and a stopwatch mode.

Manufactured with a continuously-adjustable alarm-volume control

  • Alarms may be set to sound continuously until turned off manually or set to turn off automatically in 7 seconds or 1 minute
Eight channels
  • Three channels count down–each with a memory (memory allows automatic return to the previously programmed time at the press of a button)
  • One channel counts down, and when zero is reached, alarms and starts counting up
  • The stopwatch channel counts up and alarms at any preset time
  • The 2 repeat channels automatically alarm repeatedly at any programmed time interval (e.g., set it to continually sound an alarm every 37 min.)
100-hour timing capacity
  • Clock channel displays time-of-day in AM/PM or 24-hour time
  • Each timing channel has a timing capacity of 99 hours, 59 minutes, 59 seconds.
Brilliant display
  • Extra-large, easy-to-read, headline-size, 1/2-inch-high LED digits are bright and sharp
  • Display can be read from 25 feet away
Construction
  • Housed in an ABS plastic case
  • Size: 6-1/2 x 4-1/4 x 3-1/2 in.
  • Weight: 16 oz
  • Electrical requirements: 115 VAC/60 Hz.
Specifications

Specifications

Benchtop Timer
Audible
1 sec.
AAA
1.27 cm
453.59 g
99 hr. 59 min. 59 sec.
0.0001
LED
0.5 in.
16 oz.
Battery
SDS
Documents
Product Certifications
Promotions

Promotions