Please login to your online account to display your discounted pricing

Fisherbrand™ Economical Glass EPA Vials


Ideal for use in water sampling

Manufacturer: fisherbrand™  FS60961C4U

 View more versions of this product

Catalog No. 03-340-121

  • / Case of 72 Each
 

Description & Specifications

Specifications

Material Closure Polypropylene
Material (Septa) TFE/Silicone
Capacity (Metric) 20.0mL
Height (Metric) 57mm
Certifications/Compliance EPA 40CFR136, 40CFR141
Volume (English) 0.67 oz.
Material Borosilicate Glass
Type EPA Vial
Diameter (Metric) Outside 28mm
For Use With (Application) For use in water sampling
Diameter (English) Outside 1.1 in.
Volume (Metric) 20mL
Closure Type Septa
Color Clear
Height (English) 2.24 in.
Accessories

Accessories for Catalog Number: 03340121

Item Mfr. No. Item Description Price Per Unit Quantity