Please login to your online account to display your discounted pricing

Fisherbrand™ Economical Glass EPA Vials


Ideal for use in water sampling

Manufacturer: fisherbrand™  FS60962C912

 View more versions of this product

Catalog No. 03-340-120

  • / Case of 72 Each
 

Description & Specifications

Specifications

Type EPA Vial
Volume (Metric) 40mL
Color Amber
Height (English) 3.74 in.
Height (Metric) 95mm
Certifications/Compliance EPA 40CFR136, 40CFR141
Volume (English) 1.35 oz.
Material Borosilicate Glass
Diameter (Metric) Outside 27mm
For Use With (Application) For use in water sampling
Diameter (English) Outside 1.06 in.
Material Closure Polypropylene
Material (Septa) TFE/Silicone
Closure Type Septa
Capacity (Metric) 40.0mL
Accessories

Accessories for Catalog Number: 03340120

Item Mfr. No. Item Description Price Per Unit Quantity  
03-340-7L
Fisherbrand™ EnviroWare™ Borosilicate Glass EPA Vials Replacement Caps
fisherbrand™
73806A24400
Polypropylene screw-thread style Case of 144 Each for $58.38