missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Easy Reader™ Conical Polyethylene Terephthalate Centrifuge Tubes
Manufactured with PET for crystal clarity.
Description
Fisherbrand™ Easy Reader™ Conical Polyethylene Terephthalate Centrifuge Tubes provide easy to read graduations. Manufactured with PET for crystal clarity.
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Plug-seal closure
- With black graduations and white marking area
- 50mL Tubes (cat. no. 05-539-10) are graduated in 5mL increments from 5 to 50mL
- The recommended working temperature range for polypropylene and PET is the same (0 to 40°C)
Specifications
95 kPa | |
Clear | |
PET | |
500 | |
Sterile | |
115 mm | |
Conical | |
White Marking Spot | |
5 mL | |
3600 x g |
2.1 in. | |
50 mL | |
Black graduations | |
Rack | |
Conical | |
1.69 oz. | |
Plug Seal | |
28 mm | |
Centrifuge Tube |