missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers

With accuracy of 1.5°C or better

Manufacturer:  Fisher Scientific B607700320

 View more versions of this product

Catalog No. 13-201-683


 

Specifications Description & Specifications

Specifications

0.5°C
Suitable for field studies, waste water treatment and any portable applications
Window plastic case
160mm
0.5°C
-5° to +50°C
ISO/IEC 17025:2005, A2LA, NIST
Total
6.3 in.
Glass
Not Applicable
Blue Organic