Please login to your online account to display your discounted pricing

Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers


With accuracy of 1.5°C or better

Manufacturer: hb instrument  B607700120

 View more versions of this product

Catalog No. 13201681

  • / Each
 

Description & Specifications

Specifications

Accuracy 1°C
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Suitable for field studies, waste water treatment and any portable applications
Immersion Type Total
Includes Window plastic case
Length (English) Overall 6.3 in.
Length (Metric) Overall 160mm
Material White Back Glass
Subdivision 1°C
Temperature Range (English) Not Applicable
Temperature Range (Metric) -35° to +50°C
Thermometer Fill Blue Organic