Please login to your online account to display your discounted pricing

Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers


With accuracy of 1.5°C or better

Manufacturer: fisher scientific  B607701220

 View more versions of this product

Catalog No. 13-201-692

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Suitable for field studies, waste water treatment and any portable applications
Immersion Type Total
Length (English) Overall 6.3 in.
Length (Metric) Overall 160mm
Temperature Range (English) -30° to +120°F
Temperature Range (Metric) Not Applicable
Thermometer Fill Blue Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy 2°F
Subdivision 2°F
Material White Back Glass
Includes Closed plastic case
Accuracy 2°F
Range -30° to +120°F