Please login to your online account to display your discounted pricing

Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers


With accuracy of 1.5°C or better

Manufacturer: fisher scientific  B607701020

 View more versions of this product

Catalog No. 13-201-690

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.5°C
Subdivision 0.5°C
Material White Back Glass
Temperature Range (English) Not Applicable
Temperature Range (Metric) -5° to +50°C
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Suitable for field studies, waste water treatment and any portable applications
Immersion Type Total
Includes Closed plastic case
Thermometer Fill Blue Organic
Length (English) Overall 6.3 in.
Length (Metric) Overall 160mm
Accuracy 0.5°C
Range -5° to +50°C