Please login to your online account to display your discounted pricing

Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers


With accuracy of 1.5°C or better

Manufacturer: fisher scientific  B607700620

 View more versions of this product

Catalog No. 13-201-686

  • / Each
 

Description & Specifications

Specifications

Accuracy 2°F
Includes Window plastic case
Length (English) Overall 6.3 in.
Length (Metric) Overall 160mm
Subdivision 2°F
Temperature Range (Metric) Not Applicable
Thermometer Fill Blue Organic
Material White Back Glass
Temperature Range (English) 0° to 220°F
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Suitable for field studies, waste water treatment and any portable applications
Immersion Type Total
Accuracy 2°F
Range 0° to +220°F