missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers

With accuracy of 1.5°C or better.

Supplier:  Fisherbrand™ B607701420

 View more versions of this product

Catalog No. 13-201-694



Description

Description

  • Feature a case to protect from breakage
  • Ideal for field studies, waste water treatment and any on-the-go applications
  • Mercury free; contain blue organic liquid against lead-free, white back glass
  • Tested and inspected by our USA quality team
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, NIST
Total Immersion
6.3 in.
Glass
0°F to 220°F
0°F
2°F
Suitable for field studies, waste water treatment and any portable applications
Closed plastic case
160 mm
Blue Organic Liquid
220°F
0°F to 220°F
2°F
SDS
Documents

Documents

Promotions

Promotions