Please login to your online account to display your discounted pricing

Fisherbrand™ Dual-Purpose Pipets


Sizes through 0.3mL have twice the accuracy required for Ostwald-Folin pipets

Manufacturer: fisherbrand™  1138233C

 View more versions of this product

Catalog No. 11-382-33C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (English) 0.008 oz.
Capacity 0.008 oz., 0.25mL
Accuracy ±0.003mL
Product Type Dual Purpose Pipet
Material Borosilicate Glass
Capacity (Metric) 0.25mL