Please login to your online account to display your discounted pricing

Fisherbrand™ Dual-Purpose Pipets


Sizes through 0.3mL have twice the accuracy required for Ostwald-Folin pipets

Manufacturer: fisherbrand™  1138233B

 View more versions of this product

Catalog No. 11-382-33B

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (English) 0.006 oz.
Capacity (Metric) 0.2mL
Material Borosilicate Glass
Accuracy ±0.003mL
Product Type Dual Purpose Pipet
Capacity 0.006 oz., 0.2mL