Please login to your online account to display your discounted pricing

Fisherbrand™ Dry Block/Incubator Thermometers


Designed for use in all standard heating blocks and water baths

Manufacturer: hb instrument  B608102120

 View more versions of this product

Catalog No. 13201944

  • / Each
 

Description & Specifications

Specifications

Immersion Type Partial
Material White Back Glass, PFA coated
For Use With (Application) Standard heating blocks and water baths
Includes Arrows at 37, 56°C
Thermometer Fill Red Organic
Length (Metric) Overall 305mm
Subdivision 1
Temperature Range (Metric) 0° to 70°C
Accuracy ±1°C
Immersion Length 150mm
Length (English) Overall 12 in.