Please login to your online account to display your discounted pricing

Fisherbrand™ Dry Block/Incubator Thermometers


Designed for use in all standard heating blocks and water baths

Manufacturer: hb instrument  B608101620

 View more versions of this product

Catalog No. 13201940

  • / Each
 

Description & Specifications

Specifications

Accuracy ±0.5°C
For Use With (Application) Standard heating blocks and water baths
Immersion Length 100mm
Immersion Type Partial
Length (English) Overall 9.84 in.
Length (Metric) Overall 250mm
Material White Back Glass
Subdivision 0.5
Temperature Range (Metric) 0° to 80°C
Thermometer Fill Red Organic
Accuracy ±0.5°C