Please login to your online account to display your discounted pricing

Fisherbrand™ Dry Block/Incubator Thermometers


Designed for use in all standard heating blocks and water baths

Manufacturer: hb instrument  B608101420

 View more versions of this product

Catalog No. 13201939

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1°C
For Use With (Application) Standard heating blocks and water baths
Immersion Length 35mm
Immersion Type Partial
Includes Arrows at 37, 56°C
Length (English) Overall 8.85 in.
Length (Metric) Overall 225mm
Material White Back Glass
Subdivision 1
Temperature Range (Metric) 0° to 100°C
Thermometer Fill Red Organic
Accuracy ±1°C