Please login to your online account to display your discounted pricing

Fisherbrand™ Dry Block/Incubator Thermometers


Designed for use in all standard heating blocks and water baths

Manufacturer: hb instrument  B608102720

 View more versions of this product

Catalog No. 13201916

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1°C
For Use With (Application) Standard heating blocks and water baths
Immersion Length 35mm
Length (English) Overall 8.9 in.
Length (Metric) Overall 225mm
Material White Back Glass, PFA coated
Temperature Range (Metric) 0° to 100°C
Thermometer Fill Organic
Certifications/Compliance NIST
Accuracy ±1°C