Please login to your online account to display your discounted pricing

Fisherbrand™ Dry Block/Incubator Thermometers


Designed for use in all standard heating blocks and water baths

Manufacturer: hb instrument  B607010020

 View more versions of this product

Catalog No. 13201915

  • / Each
 

Description & Specifications

Specifications

Accuracy ±0.5°C
Immersion Type Partial
Immersion Length 35mm
Length (English) Overall 5.9 in.
Material White Back Glass, PFA coated
Length (Metric) Overall 150mm
Subdivision 0.5
For Use With (Application) Standard heating blocks and water baths
Temperature Range (Metric) 50° to 110°C
Thermometer Fill Red Organic