Please login to your online account to display your discounted pricing

Fisherbrand™ Dry Block/Incubator Thermometers


Designed for use in all standard heating blocks and water baths

Manufacturer: hb instrument  B607010120

 View more versions of this product

Catalog No. 13201914

  • / Each
 

Description & Specifications

Specifications

Thermometer Fill Blue Organic
Length (Metric) Overall 125mm
Immersion Type Partial
Length (English) Overall 4.9 in.
Subdivision 0.5
Material White Back Glass, PFA coated
Accuracy ±0.5°C
For Use With (Application) Standard heating blocks and water baths
Immersion Length 125mm
Temperature Range (Metric) 18° to 60°C