missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Dry Block/Incubator Thermometers

Designed for use in all standard heating blocks and water baths.

 View more versions of this product

Catalog No. 13-203-015




Description

Description

  • Organic liquid fill
  • White back glass
  • Individually serialized
  • Packaged in recyclable packaging

Specifications

Specifications

Standard heating blocks and water baths
Arrows at 37, 56°C
305 mm
Red Organic Liquid
20°C
±1°C
76 mm
Partial Immersion
12 in.
Glass
100°C
20°C to 100°C
SDS
Documents

Documents

Promotions

Promotions