Please login to your online account to display your discounted pricing

Fisherbrand™ Dry Block/Incubator Thermometers


Designed for use in all standard heating blocks and water baths

Manufacturer: hb instrument  B608102520

 View more versions of this product

Catalog No. 13201577

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1°C
For Use With (Application) Standard heating blocks and water baths
Immersion Length 150mm
Immersion Type Total
Includes Arrows at 25, 30, 37, 56°C
Length (English) Overall 5.9 in.
Length (Metric) Overall 150mm
Material White Back Glass, PFA coated
Subdivision 1
Temperature Range (Metric) -15° to +105°C
Thermometer Fill Red Organic