missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dropper Bulb
Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of silicone rubber, come in two sizes for more convenience in the lab.
Description
Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of silicone rubber, come in two sizes for more convenience in the lab.
- Made of silicone
- 1mL capacity, 43mmL x 13mmOD (5mm hole dia.)
- Designed for use with Pasteur pipettes, small pipettes, and medicine droppers
Specifications
1mL | |
Blue | |
Silicone Rubber | |
1 | |
1 mL | |
7 mm | |
6.7 mm |
Not Autoclavable | |
Pasteur Pipette, Small Pipette, Medicine Dropper | |
Bulb | |
Bulb Dropper | |
Pasteur pipets, small-volume pipets and medicine droppers | |
0.265 in. |