missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Double-Dipped PVC Gloves: Gauntlet Length
Provide enhanced cut resistance and excellent wet or slippery grip
Manufacturer: Fisherbrand™ GP588035DD
Description
Gauntlet length, covers forearm.
- Available with sandy or rough acid grip finish
- Enhanced cut resistance
- Excellent wet or slippery grip
- Interlock lining provides great dexterity
- Jersey lining provides comfort and moderate insulation
Compliance
Meets EN 388-4121 standards; CE marked; FDA 510(k) approved.
Specifications
Rough | |
mining, construction, refining, Petrochemicals and handling Oily materials | |
PVC | |
Green | |
35.5 cm |
Gauntlet | |
Jersey | |
Men's | |
14 in. | |
EN 388-4121, CE marked, FDA 510(k) |