Please login to your online account to display your discounted pricing

Fisherbrand™ Dot Label Sheets


Manufacturer: fisherbrand™  FISHC82

 View more versions of this product

Catalog No. 11-010-204

  • / Pack of 20 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.37 in.
For Use With (Application) 0.5 to 1.5mL tubes
Product Type Dot label laser sheet
Color Purple
Sterile No
Diameter (Metric) 9.55mm