Please login to your online account to display your discounted pricing

Fisherbrand™ Dividers for Cryo/Freezer Boxes


For Fisherbrand Cryo/Freezer Boxes

Manufacturer: fisherbrand™  PSI398297

 View more versions of this product

Catalog No. 03-395-462

  • / Each
  • / Dozen of 12 Each
 

Description & Specifications

Specifications

Material Fiberboard
Storage Method Cryogenic
Size (Metric) Cell Opening 2.2cm
Size (English) Cell Opening 0.86 in.
Dimensions (L x W x H) 5.6 x 5.59 x 2.75 in. (22 x 14.22 x 6.9cm)
Width (Metric) 14.22cm
Length (English) 5.6 in.
Height (English) 2.75 in.
Operating Temperature (Metric) -196°C
For Use With (Application) Provides low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities, in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures
No. of Cells 36
Color White
Product Type Cell Divider
Operating Temperature (English) -320.8°F
For Use With (Equipment) Fisherbrand™ cryo/freezer boxes, mechanical freezers and liquid nitrogen tanks
Width (English) 5.59 in.
Height (Metric) 6.9cm
Length (Metric) 22cm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Accessories

Accessories for Catalog Number: 03395462

Item Mfr. No. Item Description Price Per Unit Quantity  
03-395-454
Fisherbrand™ Cryo/Freezer Boxes
fisherbrand™
PSI398289
Choice of boxes and dividers to accommodate tubes from 0.5 to 50mL Each for $5.57